DBI SALA
DBI SALA
2100138
DBI SALA DBI SALA
Description
2100138 ROOF ANCHOR KIT ; 1 USER STANDING SEAM 350X440H
Anchor; Roof Top; Clamp Attachment; 13.8" X 17.3" X 9" Size; Silver Finish; 310Lbs Weight Capacity; For Standing Seam Roof
Part #
7100228424
BDI #
19130990
Details
1653.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/2100138/p/19130990
Your Price
$ 1,653.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162102
Weight / Kilogram
0.45
EAN
0840779103478
Product Group - BDI
S00262
Noun
Anchor
Keyword String
Concrete
Manufacturer URL
https://www.3m.com
Weight / LBS
11.5
Product Detail
Anchor
Product Specification
Anchor; Roof Top; Clamp Attachment; 13.8" X 17.3" X 9" Size; Silver Finish; 310Lbs Weight Capacity
Long Description
Anchor; Roof Top; Clamp Attachment; 13.8" X 17.3" X 9" Size; Silver Finish; 310Lbs Weight Capacity; For Standing Seam Roof


