https://www.bdiexpress.com/medias/INDORSAPR023-817-26198-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5MjZ8aW1hZ2UvanBlZ3xhRFl4TDJobFlTOHhNRFE1TmpZeU1qVXlOalE1TkM5SlRrUlBVbE5CVUZJd01qTmZPREUzWHpJMk1UazRYek13TUhnek1EQXVhbkJufGZiZWEzZmRiNWM0OGVmMGJlZDBkNzU0MjM4OGE4NjNmNTE5MmJlNmY0MTE2OTgzMGFmOGMxZThiMTM1NmE1ODc
https://www.bdiexpress.com/medias/INDORSAPR023-817-26198-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5MjZ8aW1hZ2UvanBlZ3xhRFl4TDJobFlTOHhNRFE1TmpZeU1qVXlOalE1TkM5SlRrUlBVbE5CVUZJd01qTmZPREUzWHpJMk1UazRYek13TUhnek1EQXVhbkJufGZiZWEzZmRiNWM0OGVmMGJlZDBkNzU0MjM4OGE4NjNmNTE5MmJlNmY0MTE2OTgzMGFmOGMxZThiMTM1NmE1ODc
WIHA TOOLS
WIHA TOOLS
26198
WIHA TOOLS WIHA TOOLS
Description
26198 SMARTPHONE TECHNICIAN SET ; PRECISION PICO 11 PC 3/PAK
Screwdriver Set; Cushion Grip Handle Type; 5.3" to 5.9" Overall Nominal Length; Chrome-Plated Satin Finish Shank Finish; Includes 40 MM Slotted 1.8 MM, 2-40 MM Phillips
Part #
26198
BDI #
22995170
Details
290.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/26198/p/22995170
Your Price
$ 290.31 / set
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.01
EAN
0084705261980
Product Group - BDI
G00190
Noun
Set
Keyword String
Screwdriver
Manufacturer URL
https://www.wihatools.com
Manufacturer Item Number
817-26198
Product Detail
Screwdriver Set
Product Specification
Cushion Grip Handle Type; 5.3" to 5.9" Overall Nominal Length; Chrome-Plated Satin Finish Shank Finish
Long Description
Screwdriver Set; Cushion Grip Handle Type; 5.3" to 5.9" Overall Nominal Length; Chrome-Plated Satin Finish Shank Finish; Includes 40 MM Slotted 1.8 MM, 2-40 MM Phillips

