DODGE
DODGE
407242
DODGE DODGE
Description
407242 LH REG HEX NUT
Hex Nut; 5/8"-11 NC Size; Left Hand Type; For WSCXT125 Taper Bushed 20:1 Double Reduction Reducer
Part #
407242
BDI #
278083
Details
3.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/407242/p/278083
Your Price
$ 3.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.45
EAN
0782475222162
Product Group - BDI
M02284
Noun
Nut
Keyword String
Hex
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.07
Product Detail
Hex Nut
Product Specification
5/8"-11 NC Size; Left Hand Type
Long Description
Hex Nut; 5/8"-11 NC Size; Left Hand Type; For WSCXT125 Taper Bushed 20:1 Double Reduction Reducer
