DODGE
DODGE
411375
DODGE DODGE
Description
411375 HEX HD CAP SCREW ; 5/16"-18TPIX1-1/2" GR8
Cap Screw; Hex Head; 5/16"-18 TPI X 1-1/2" Size; Grade 8; For Gear Reducer
Part #
411375
BDI #
278490
Details
3.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/411375/p/278490
Your Price
$ 3.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.02
EAN
0782475334025
Product Group - BDI
M02284
Noun
Screw
Keyword String
Cap
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.04
Product Detail
Cap Screw
Product Specification
Hex Head; 5/16"-18 TPI X 1-1/2" Size; Grade 8
Long Description
Cap Screw; Hex Head; 5/16"-18 TPI X 1-1/2" Size; Grade 8; For Gear Reducer
