278527
Nuts Bolts Screws
DODGE
DODGE
411493
DODGE DODGE
Description
NOT AVAILABLE IN US
Cap Screw; Hex Head; 3/4"-10 NC X 1-3/4" Size; Clear Color; Zinc Plated Finish; Grade 5; For Gear Reducer
Part #
411493 - OBS
BDI #
278527

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fasteners/Nuts-Bolts-Screws/411493/p/278527
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.45
EAN
0782475301331
Product Group - BDI
M02284
Noun
Screw
Keyword String
Cap
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.4
Product Detail
Cap Screw
Product Specification
Hex Head; 3/4"-10 NC X 1-3/4" Size; Clear Color; Zinc Plated Finish; Grade 5
Long Description
Cap Screw; Hex Head; 3/4"-10 NC X 1-3/4" Size; Clear Color; Zinc Plated Finish; Grade 5; For Gear Reducer