Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/WarehouseStore/_ui/desktop/green/images/missing-product-300x300-en.jpg 411498
278529 Nuts Bolts Screws 

DODGE DODGE

411498

Description

411498 HEX HD CAP SCREW ; POR

Cap Screw; Hex Head; 3/4"-10 NC X 6" Size; Clear Color; Zinc Plated Finish; Grade 5; For Gear Reducer

Part #

411498

BDI #
278529

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.45
EAN
0782475301362
Product Group - BDI
M02284
Noun
Screw
Keyword String
Cap
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.82
Product Detail
Cap Screw
Product Specification
Hex Head; 3/4"-10 NC X 6" Size; Clear Color; Zinc Plated Finish; Grade 5
Long Description
Cap Screw; Hex Head; 3/4"-10 NC X 6" Size; Clear Color; Zinc Plated Finish; Grade 5; For Gear Reducer