DODGE
DODGE
417355
DODGE DODGE
Description
417355 SOCKT HD CAP SCREW ; 1/2"-13TPIX3-1/2"
Cap Screw; Socket Head; 1/2"-13 TPI X 3-1/2" Size; For Gear Reducer
Part #
417355
BDI #
278687
Details
35.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/417355/p/278687
Your Price
$ 35.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.1
EAN
0782475346813
Product Group - BDI
M02284
Noun
Screw
Keyword String
Cap
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.21
Product Detail
Cap Screw
Product Specification
Socket Head; 1/2"-13 TPI X 3-1/2" Size
Long Description
Cap Screw; Socket Head; 1/2"-13 TPI X 3-1/2" Size; For Gear Reducer