DODGE
DODGE
599506
DODGE DODGE
Description
599506 BOLT ; M12X20 DIN6912
Cap Screw; Low Head; M12 X 20 MM Size; DIN 6912; For Gear Reducer
Part #
599506
BDI #
283563
Details
5.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/599506/p/283563
Your Price
$ 5.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.45
EAN
0782475589500
Product Group - BDI
M02284
Noun
Screw
Keyword String
Cap
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.01
Product Detail
Cap Screw
Product Specification
Low Head; M12 X 20 MM Size; DIN 6912
Long Description
Cap Screw; Low Head; M12 X 20 MM Size; DIN 6912; For Gear Reducer
