

BDI APPROVED FASTNR
BDI APPROVED FASTNR
607-174
BDI APPROVED FASTNR BDI APPROVED FASTNR
Description
607-174 ; 5/8-11 FLANGE NUT
Flange Nut; 5/8"-11 Size; 1-3/8" Outside Diameter; 13/16" Width; Black Oxide finish; Case hardened
Part #
607-174
BDI #
25165589
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/607-174/p/25165589
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161712
Weight / Kilogram
0
Product Group - BDI
F00240
Harmonized Tariff Code
7318.16.00.45
Noun
Nut
Keyword String
Flange
Product Detail
Flange Nut
Product Specification
5/8"-11 Size; 1-3/8" Outside Diameter; 13/16" Width; Black Oxide finish; Case hardened
Long Description
Flange Nut; 5/8"-11 Size; 1-3/8" Outside Diameter; 13/16" Width; Black Oxide finish; Case hardened