https://www.bdiexpress.com/medias/INDXXXXXXXXX-25136373-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDB8aW1hZ2UvanBlZ3xhRE0xTDJnNU1pOHhNREUwTVRrek9UWTJNamczT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpZek56TmZNekF3V0RNd01DNXFjR2N8MDVkMmEzMTZjYWU0YjUxZjllMDc4ZGRhZDViZDg3ZThhMjdiZjRmYzNhOGMxZTNlMzQxYTVjMTQwNzZjOGY0ZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25136373-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDB8aW1hZ2UvanBlZ3xhRE0xTDJnNU1pOHhNREUwTVRrek9UWTJNamczT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpZek56TmZNekF3V0RNd01DNXFjR2N8MDVkMmEzMTZjYWU0YjUxZjllMDc4ZGRhZDViZDg3ZThhMjdiZjRmYzNhOGMxZTNlMzQxYTVjMTQwNzZjOGY0ZA
SOWA TOOL
SOWA TOOL
607-210
SOWA TOOL SOWA TOOL
Description
607-210 TE-CO COUPLING NUT ; #41502 CN-56 5/16IN
Coupling Nut; 5/16"-18 Thread Size; 9/16" Hexagonal Width; 7/8" Length
Part #
607210
BDI #
25136374
Details
16.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/607-210/p/25136374
Your Price
$ 16.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161728
Weight / Kilogram
0
Product Group - BDI
F00240
Harmonized Tariff Code
7318.19.00.00
Noun
Nut
Keyword String
Coupling
Manufacturer URL
https://www.sowatool.com
Product Detail
Coupling Nut
Product Specification
5/16"-18 Thread Size; 9/16" Hexagonal Width; 7/8" Length
Long Description
Coupling Nut; 5/16"-18 Thread Size; 9/16" Hexagonal Width; 7/8" Length
