DYNALINE
DYNALINE
65108
DYNALINE DYNALINE
Description
65108 ; EYEBOLT 10 PER PKG
Eye Bolt; 1/4" Shank Diameter; 9/16" Eye Inside Diameter; 3" Overall Length; Zinc Plated Finish
Part #
65108
BDI #
17057432
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/65108/p/17057432
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161610
Weight / Kilogram
0.02
Product Group - BDI
F00240
Harmonized Tariff Code
7415.33.80.00
Noun
Bolt
Keyword String
Eye
Manufacturer URL
https://dynaline.com
Weight / LBS
0.05
Product Detail
Eye Bolt
Product Specification
Eye Bolt; 1/4" Shank Diameter; 9/16" Eye Inside Diameter; 3" Overall Length; Zinc Plated Finish
Long Description
Eye Bolt; 1/4" Shank Diameter; 9/16" Eye Inside Diameter; 3" Overall Length; Zinc Plated Finish