

25094957
Nuts Bolts Screws
THK
THK
BNT1605-2.6ZZ+590LT
THK THK
Description
THK BNT1605-2.6ZZ+590LT
Rolled Ball Screw; 16MM Diameter; 590MM Length; 42MM Width; 16MM Center Height; 36MM Overall Length; 32MM Bolt Spacing
Part #
BNT1605-2.6ZZ+590LT
BDI #
25094957
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/Nuts-Bolts-Screws/BNT1605-2-6ZZ+590LT/p/25094957
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161500
Weight / Kilogram
0
Product Group - BDI
L00112
Harmonized Tariff Code
7318.15.20.95
Noun
Screw
Keyword String
Rolled Ball
Manufacturer URL
https://www.thk.com
Product Detail
Rolled Ball Screw
Product Specification
16MM Diameter; 590MM Length; 42MM Width; 16MM Center Height; 36MM Overall Length; 32MM Bolt Spacing
Long Description
Rolled Ball Screw; 16MM Diameter; 590MM Length; 42MM Width; 16MM Center Height; 36MM Overall Length; 32MM Bolt Spacing