GRAY TOOLS
GRAY TOOLS
BS16M
GRAY TOOLS GRAY TOOLS
Description
BS16M EYEBOLT ; SHOULDER 16MM THREAD
Eye Bolt; M16 X 2MM; 44.5MM Shank; 35MM Inner Diameter; 65MM Outer Diameter; 120.7MM Length; 3520 Lb Capacity; Forged; Carbon Steel; Self Colored
Part #
BS16M
BDI #
17787767
Details
58.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/BS16M/p/17787767
Your Price
$ 58.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161610
Weight / Kilogram
0.313
EAN
0067965034372
Product Group - BDI
F00240
Noun
Bolt
Product Detail
Eye Bolt
Product Specification
Eye Bolt; M16 X 2MM; 44.5MM Shank; 35MM Inner Diameter; 65MM Outer Diameter; 120.7MM Length; 3520 Lb Capacity; Forged; Carbon Steel; Self Colored
Long Description
Eye Bolt; M16 X 2MM; 44.5MM Shank; 35MM Inner Diameter; 65MM Outer Diameter; 120.7MM Length; 3520 Lb Capacity; Forged; Carbon Steel; Self Colored

