GRAY TOOLS
GRAY TOOLS
BS24M
GRAY TOOLS GRAY TOOLS
Description
BS24M EYEBOLT ; SHOULDER 24MM THREAD
Eye Bolt; M24 X 3MM; 63.5MM Shank; 44MM Inner Diameter; 90.4MM Outer Diameter; 168.3MM Length; 3850 Lb Capacity; Forged; Carbon Steel; Self Colored
Part #
BS24M
BDI #
17787777
Details
125.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/BS24M/p/17787777
Your Price
$ 125.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161610
Weight / Kilogram
1.071
EAN
0067965034402
Product Group - BDI
F00240
Noun
Bolt
Product Detail
Eye Bolt
Product Specification
Eye Bolt; M24 X 3MM; 63.5MM Shank; 44MM Inner Diameter; 90.4MM Outer Diameter; 168.3MM Length; 3850 Lb Capacity; Forged; Carbon Steel; Self Colored
Long Description
Eye Bolt; M24 X 3MM; 63.5MM Shank; 44MM Inner Diameter; 90.4MM Outer Diameter; 168.3MM Length; 3850 Lb Capacity; Forged; Carbon Steel; Self Colored

