https://www.bdiexpress.com/medias/INDM-GACSRYX-BLT-CPLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0OXxpbWFnZS9qcGVnfGFEZ3dMMmczTUM4eE1ESTVNelEyT0RJek16YzFPQzlKVGtSTkxVZEJRMU5TV1ZoZlFreFVYME5RVEVkZk16QXdlRE13TUM1cWNHY3wzZGQ5ZjU0ZDdkNmE2OTRhMzYzZWU3YmY2YTBiNjJkYmZkMWU4Y2NlZjViY2U3NGZjYjNhOTY5NjExODMxNDJk
https://www.bdiexpress.com/medias/INDM-GACSRYX-BLT-CPLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0OXxpbWFnZS9qcGVnfGFEZ3dMMmczTUM4eE1ESTVNelEyT0RJek16YzFPQzlKVGtSTkxVZEJRMU5TV1ZoZlFreFVYME5RVEVkZk16QXdlRE13TUM1cWNHY3wzZGQ5ZjU0ZDdkNmE2OTRhMzYzZWU3YmY2YTBiNjJkYmZkMWU4Y2NlZjViY2U3NGZjYjNhOTY5NjExODMxNDJk
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CCB6-SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CCB6-SS BOLTS
Coupling Bolt; 3" Bolt Diameter; 5" Bolt Length; Stainless Steel
Part #
CCB6-SS
BDI #
21516259
Details
139.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/CCB6-SS/p/21516259
Your Price
$ 139.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161600
Weight / Kilogram
0.386
EAN
0697950485294
Product Group - BDI
M00134
Harmonized Tariff Code
7318.15.20.95
Noun
Bolt
Keyword String
Coupling
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Coupling Bolt
Product Specification
3" Bolt Diameter; 5" Bolt Length; Stainless Steel
Long Description
Coupling Bolt; 3" Bolt Diameter; 5" Bolt Length; Stainless Steel
