18299487
螺纹连接
PROTO IND. TOOLS
PROTO IND. TOOLS
J4235S
PROTO IND. TOOLS PROTO IND. TOOLS
描述
PROTO IND. TOOLS J4235S
Forcing Screw; 1/2" Nominal Diameter; 4280S/4012T/Set No. 4293B/4293/Set No. 4242 For Model; Nominal Height; 12" Nominal Length; 12" Overall Nominal Length; 3/4"-12 Thread; Forcing Screw Type; For Used With 4280S, 4012T, Set No. 4293B, Set No. 4293SP-STK and Set No. 4242; Proto
制造商部件号
J4235S
BDI部件号
18299487
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/%E8%9E%BA%E7%BA%B9%E8%BF%9E%E6%8E%A5/J4235S/p/18299487
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0662679470685
重量 / Kilogram
0.535
Product Group - BDI
G00190
名称
Screw
制造商货号
577-4235S
重量/磅
1.18
产品明细
Screw
产品规格
Forcing Screw; 1/2" Nominal Diameter; 4280S/4012T/Set No. 4293B/4293/Set No. 4242 For Model; Nominal Height; 12" Nominal Length; 12" Overall Nominal Length; 3/4"-12 Thread; Forcing Screw Type; For Used With 4280S, 4012T, Set No. 4293B, Set No. 4293SP-STK and Set No. 4242
详细描述
Forcing Screw; 1/2" Nominal Diameter; 4280S/4012T/Set No. 4293B/4293/Set No. 4242 For Model; Nominal Height; 12" Nominal Length; 12" Overall Nominal Length; 3/4"-12 Thread; Forcing Screw Type; For Used With 4280S, 4012T, Set No. 4293B, Set No. 4293SP-STK and Set No. 4242; Proto


