RINGBALL
RINGBALL
KM6
RINGBALL RINGBALL
Description
KM6 LOCKNUT
Locknut; 45MM Outside Diameter; 7MM Nominal Thickness; M30 X 1.5 Thread Size; 29.026MM Minimum Thread Pitch Diameter; 29.151MM Maximum Thread Pitch Diameter; MB-06 Lockwasher Part Number; ISO Metric Thread
Part #
KM6
BDI #
18259907
Details
13.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/KM6/p/18259907
Your Price
$ 13.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0
EAN
0623647350446
Product Group - BDI
B02222
Noun
Locknut
Product Specification
Locknut; 45MM Outside Diameter; 7MM Nominal Thickness; M30 X 1.5 Thread Size; 29.026MM Minimum Thread Pitch Diameter; 29.151MM Maximum Thread Pitch Diameter; MB-06 Lockwasher Part Number; ISO Metric Thread
Long Description
Locknut; 45MM Outside Diameter; 7MM Nominal Thickness; M30 X 1.5 Thread Size; 29.026MM Minimum Thread Pitch Diameter; 29.151MM Maximum Thread Pitch Diameter; MB-06 Lockwasher Part Number; ISO Metric Thread

