DODGE
DODGE
M10X35 SHCS DIN912 BOLT
DODGE DODGE
Description
M10X35 SHCS DIN912 BOLT
Cap Screw; M10 Size; 35" Length; DIN912; Socket Head; For Tie Rod Kit
Part #
309338
BDI #
274092
Details
4.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/M10X35-SHCS-DIN912-BOLT/p/274092
Your Price
$ 4.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.113
EAN
0782475241552
Product Group - BDI
M02306
Noun
Screw
Keyword String
Cap
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
309338
Weight / LBS
0.25
Product Detail
Cap Screw
Product Specification
M10 Size; 35" Length; DIN912; Socket Head
Long Description
Cap Screw; M10 Size; 35" Length; DIN912; Socket Head; For Tie Rod Kit