DODGE
DODGE
M8 X 25 HHCS DIN 933 8.8
DODGE DODGE
Description
M8 X 25 HHCS DIN 933 8.8
Cap Screw; 8MM Size; 25" Length; Hexgonal Head
Part #
050690
BDI #
22277301
Details
2.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/M8-X-25-HHCS-DIN-933-8-8/p/22277301
Your Price
$ 2.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.045
EAN
0781568731802
Product Group - BDI
M02234
Noun
Screw
Keyword String
Cap
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
050690
Weight / LBS
0.1
Product Detail
Cap Screw
Product Specification
8MM Size; 25" Length; Hexgonal Head
Long Description
Cap Screw; 8MM Size; 25" Length; Hexgonal Head