NTN
NTN
MSS5
NTN NTN
Description
MSS5 BEARING SET SCREW
Setscrew; M5 X 0.8 Thread Size; 7MM Length; Ball Point Type
Part #
MSS5
BDI #
1223911
Details
8.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/MSS5/p/1223911
Your Price
$ 8.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161505
Weight / Kilogram
0.001
EAN
4547359104479
Product Group - BDI
B02222
Harmonized Tariff Code
7318.15.80.20
Noun
Setscrew
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Setscrew
Product Specification
M5 X 0.8 Thread Size; 7MM Length; Ball Point Type
Long Description
Setscrew; M5 X 0.8 Thread Size; 7MM Length; Ball Point Type

