https://www.bdiexpress.com/medias/INDXXXXXXXXX-25196640-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2NDN8aW1hZ2UvanBlZ3xhRFEwTDJnd01DOHhNREk1TnpVeU9ETTROVFUyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RZMk5EQmZNekF3ZURNd01DNXFjR2N8MjBhZDc0N2E3MjNmNjRlOWE5YjA1MTJlZTNiYjc5NjE4NTQzNDIxMWYwZjJlZTMxMjYyMDkzMmZiMWZiMTFmOQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25196640-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2NDN8aW1hZ2UvanBlZ3xhRFEwTDJnd01DOHhNREk1TnpVeU9ETTROVFUyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RZMk5EQmZNekF3ZURNd01DNXFjR2N8MjBhZDc0N2E3MjNmNjRlOWE5YjA1MTJlZTNiYjc5NjE4NTQzNDIxMWYwZjJlZTMxMjYyMDkzMmZiMWZiMTFmOQ
EWELLIX
EWELLIX
SRC 56X36R 2690/3164 G5-Z WPR
EWELLIX EWELLIX
Description
SRC 56X36R 2690/3164 G5-Z WPR RLR SCREW
Planetary Roller Screw; 56MM Diameter; 36MM Lead; Right Hand Direction; 2690MM Thread Length; 3164MM Overall Length; Cylindrical Nut; G5 Precision; With Wiper; For SR Series Planetary Roller Screws
Part #
SRC 56X36R 2690/3164 G5-Z WPR
BDI #
25196640
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/SRC-56X36R-2690-3164-G5-Z-WPR/p/25196640
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111535
Weight / Kilogram
0
Product Group - BDI
L00112
Harmonized Tariff Code
8483.40.10.00
Noun
Screw
Keyword String
Planetary Roller
Manufacturer URL
https://www.ewellix.com
Product Detail
Planetary Roller Screw
Product Specification
56MM Diameter; 36MM Lead; Right Hand Direction; 2690MM Thread Length; 3164MM Overall Length; Cylindrical Nut; G5 Precision; With Wiper
Long Description
Planetary Roller Screw; 56MM Diameter; 36MM Lead; Right Hand Direction; 2690MM Thread Length; 3164MM Overall Length; Cylindrical Nut; G5 Precision; With Wiper; For SR Series Planetary Roller Screws

