https://www.bdiexpress.com/medias/INDXXXXXXXXX-25184844-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNTR8aW1hZ2UvanBlZ3xhR1kzTDJnek1pOHhNREk1TlRVM016VXhNakl5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RRNE5EUmZNekF3ZURNd01DNXFjR2N8NWZhODk5OGIzMjM5MzFmOWVhZDJlYTk2ODg5ZmQ4YmU1MTdlMGI2NjM1NjQ5NjcwZGY1NDRkZDMxMWQ0YzFmNA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25184844-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNTR8aW1hZ2UvanBlZ3xhR1kzTDJnek1pOHhNREk1TlRVM016VXhNakl5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RRNE5EUmZNekF3ZURNd01DNXFjR2N8NWZhODk5OGIzMjM5MzFmOWVhZDJlYTk2ODg5ZmQ4YmU1MTdlMGI2NjM1NjQ5NjcwZGY1NDRkZDMxMWQ0YzFmNA
REXNORD
REXNORD
Y19-S10-A6
REXNORD REXNORD
Description
Y19-S10-A6 BUTTON HEAD MACHINE SCREW
Machine Screw; 10-24 UNC Thread Size; 3/8" Length; Button Style; Stainless Steel
Part #
Y19-S10-A6
BDI #
25184852
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/Y19-S10-A6/p/25184852
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161504
Weight / Kilogram
0
Product Group - BDI
F00240
Harmonized Tariff Code
7318.15.40.00
Noun
Screw
Keyword String
Machine
Manufacturer URL
https://www.rexnord.com
Product Detail
Machine Screw
Product Specification
10-24 UNC Thread Size; 3/8" Length; Button Style; Stainless Steel
Long Description
Machine Screw; 10-24 UNC Thread Size; 3/8" Length; Button Style; Stainless Steel

