TIMKEN
TIMKEN
P 48
TIMKEN TIMKEN
Description
P 48 HOUSED UNIT SLEEVE
Bearing Lock Plate; 3.5" Length; 1.125" Height; 0.125" Width
Part #
P 48
BDI #
1369369
Details
161.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/P-48/p/1369369
Your Price
$ 161.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.077
EAN
0087796034860
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Lockplate
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Lock Plate
Product Specification
3.5" Length; 1.125" Height; 0.125" Width
Long Description
Bearing Lock Plate; 3.5" Length; 1.125" Height; 0.125" Width

