Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg RN 32
1260879 Fasteners 

SKF SKF

RN 32

Description

RN 32 REMOVAL NUT

Housing Nut; 6.925" Inside Diameter; 8.938" Outside Diameter; 0.141" Width

Part #

RN 32

BDI #
1260879

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
3.95
EAN
7316571269320
Product Group - BDI
B02222
Noun
Nut
Keyword String
Housing
Manufacturer URL
Product Detail
Housing Nut
Product Specification
6.925" Inside Diameter; 8.938" Outside Diameter; 0.141" Width
Long Description
Housing Nut; 6.925" Inside Diameter; 8.938" Outside Diameter; 0.141" Width