FLEXCO
FLEXCO
RS187SJ24/600SS ; 54607
FLEXCO FLEXCO
Description
RS187SJ24/600SS ; 54607 STPL FASTENER
Staple Fastener; 316 Stainless Steel Material
Part #
54607
BDI #
17227887
Details
977.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/RS187SJ24-600SS-;-54607/p/17227887
Your Price
$ 977.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
2.59
EAN
0697598546074
Product Group - BDI
M00132
Noun
Staple
Manufacturer URL
https://www.flexco.com
Weight / LBS
5.95248
Product Detail
Staple
Product Specification
Staple Fastener; 316 Stainless Steel
Long Description
Staple Fastener; 316 Stainless Steel Material


