SKF
SKF
TMAS 3-002
SKF SKF
Description
TMAS 3-002 MACHINERY SHIM
Shim; 3" Length; 3" Width; 0.83" Slot Size; 0.002" Thickness; Stainless Steel Material
Part #
TMAS 3-002
BDI #
22782640
Details
58.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/TMAS-3-002/p/22782640
Your Price
$ 58.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162815
Weight / Kilogram
0.02
EAN
7316571397924
Product Group - BDI
R00104
Noun
Shim
Product Specification
3" Length; 3" Width; 0.83" Slot Size; 0.002" Thickness; Stainless Steel Material
Long Description
Shim; 3" Length; 3" Width; 0.83" Slot Size; 0.002" Thickness; Stainless Steel Material

