SKF
SKF
TMAS 3-005
SKF SKF
Description
TMAS 3-005 MACHINERY SHIM
Shim; 3" Length; 3" Width; 0.83" Slot Size; 0.005" Thickness; Stainless Steel Material
Part #
TMAS 3-005
BDI #
22782642
Details
65.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/TMAS-3-005/p/22782642
Your Price
$ 65.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162815
Weight / Kilogram
0.05
EAN
7316571397931
Product Group - BDI
R00104
Noun
Shim
Product Specification
3" Length; 3" Width; 0.83" Slot Size; 0.005" Thickness; Stainless Steel Material
Long Description
Shim; 3" Length; 3" Width; 0.83" Slot Size; 0.005" Thickness; Stainless Steel Material

