Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WS-525 https://www.bdiexpress.com/medias/INDSMARXXXXX-18182222-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMzMXxpbWFnZS9qcGVnfGFESXpMMmhoTUM4NU1EQXdOemN4TXpJeE9EZzJMbXB3Wnd8ZDE4ODU0N2YyMzA1NWJmYTE0MDVlZjQzNzI4ODM1NTcyMWQyMzJhNGIxY2VmNmQ5MjM3YzZjOTUxYjRlMTZkNQ
18182222 Fasteners 

SMALLEY STEEL RING SMALLEY STEEL RING

WS-525

Description

WS-525 RETAINING RING ; 5.25IN MED. DUTY SPIROLOX CARBON STEEL

Retaining Ring; 5.25" Dia X 0.072" Thickness; Spring Steel; Oil Finish; Medium Duty; External

Part #

WS-525

BDI #
18182222

Details

26.0 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 26.00 / each BDIExpress
QTY

Inventory

Total: 56

Category
Brand
Manufacturer Name
SMALLEY STEEL RING CO.
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0
Product Group - BDI
F00234
Noun
Ring
Keyword String
Retaining
Weight / LBS
0.08113
Product Detail
Retaining Ring
Product Specification
Retaining Ring; 5.25" Dia X 0.072" Thickness; Spring Steel; Oil Finish; Medium Duty; External
Long Description
Retaining Ring; 5.25" Dia X 0.072" Thickness; Spring Steel; Oil Finish; Medium Duty; External