https://www.bdiexpress.com/medias/INDXXXXXXXXX-21458706-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNzZ8aW1hZ2UvanBlZ3xhRFEyTDJnMllpODVPREkxTXpjNE1UQTNOREl5TDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFExT0Rjd05sOHpNREI0TXpBd0xtcHdad3xhY2MyOTM5Yjc1NThkYzI4MGU4MjIzZmEzMjEyMThjNWUzOWRhODQwYWFjNmM0Y2JjZTY4ZTk3YTVjOWY3ZmUx
SMALLEY STEEL RING
SMALLEY STEEL RING
WSM-550
SMALLEY STEEL RING SMALLEY STEEL RING
Description
WSM-550 RETAINING RING
Retaining Ring; 5.5" Dia X 0.127" Thickness; Spring Steel; Oil Finish; Heavy Duty; External
Part #
WSM-550
BDI #
18181555
Details
33.55
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fasteners/WSM-550/p/18181555
Your Price
$ 33.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0.1
Product Group - BDI
F00234
Noun
Ring
Keyword String
Retaining
Weight / LBS
0.2106
Product Detail
Retaining Ring
Product Specification
Retaining Ring; 5.5" Dia X 0.127" Thickness; Spring Steel; Oil Finish; Heavy Duty; External
Long Description
Retaining Ring; 5.5" Dia X 0.127" Thickness; Spring Steel; Oil Finish; Heavy Duty; External