Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

Y40T-A-T4 https://www.bdiexpress.com/medias/INDXXXXXXXXX-24995959-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA4NTF8aW1hZ2UvanBlZ3xhRGMyTDJobU15ODVPVGcyTWpJMU5EQTFPVGd5TDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs1TlRrMU9WOHpNREJZTXpBd0xtcHdad3w1MmRjMWRhNTQ1NGQ4MGZmMmE0ZGIwMDI3NmJiMTA2YTQyYmU0MDNjMzEwZTBjNmZlYWRmYTgxMTk2ZmFhMDY4
24995959 Fasteners 

SMC SMC

Y40T-A-T4

Description

Y40T-A-T4 SPACER ASSY

Interface; With T Bracket; Epoxy Coated Aluminum; Stainless Steel Screws; NBR Seals; 77MM Length; 48MM Width; 100MM Height; For Model AC41 FRL Combo Unit

Part #

Y40T-A-T4

BDI #
24995959

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0
Product Group - BDI
F00234
Harmonized Tariff Code
8508.70.00.00
Noun
Interface
Manufacturer URL
https://www.smcusa.com
Product Detail
Interface
Product Specification
With T Bracket; Epoxy Coated Aluminum; Stainless Steel Screws; NBR Seals; 77MM Length; 48MM Width; 100MM Height
Long Description
Interface; With T Bracket; Epoxy Coated Aluminum; Stainless Steel Screws; NBR Seals; 77MM Length; 48MM Width; 100MM Height; For Model AC41 FRL Combo Unit