https://www.bdiexpress.com/medias/SROBIMCYLXXX-PNEU-041-NR-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAyMnxpbWFnZS9qcGVnfGFHWTBMMmd5WkM4NU9Ua3lNRGsxTWpZNE9EazBMMU5TVDBKSlRVTlpURmhZV0Y5UVRrVlZYekEwTVMxT1VsOHpNREI0TXpBd0xtcHdad3wxOWY3MDUxZTZmNGIzYTA0OTc0MmU1NGJiOWU5NGNlOTE3NTMwZmNlNjYwMjRiYzE0NDcyMmE5YjcyZWIzODQ2
https://www.bdiexpress.com/medias/SROBIMCYLXXX-PNEU-041-NR-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAyMnxpbWFnZS9qcGVnfGFHWTBMMmd5WkM4NU9Ua3lNRGsxTWpZNE9EazBMMU5TVDBKSlRVTlpURmhZV0Y5UVRrVlZYekEwTVMxT1VsOHpNREI0TXpBd0xtcHdad3wxOWY3MDUxZTZmNGIzYTA0OTc0MmU1NGJiOWU5NGNlOTE3NTMwZmNlNjYwMjRiYzE0NDcyMmE5YjcyZWIzODQ2
BIMBA
BIMBA
041-NR
BIMBA BIMBA
Description
041-NR ; PNEUMATIC CYLINDER
Pneumatic Cylinder; Single Acting; 3/4" Bore; 1" Stroke; 250PSI Maximum Pressure; Single Rod; Carbon Steel; Spring Return; 1/2" Diameter; Front Nose Mounting; Non-Rotating Hexagon Rod; Stainless Steel Rod; -40 to 200 Degree F Operating Temperature
Part #
041-NR
BDI #
20077443
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/041-NR/p/20077443
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0.005
Product Group - BDI
A03142
Noun
Cylinder
Keyword String
Pneumatic
Product Detail
Pneumatic Cylinder
Product Specification
Single Acting; 3/4" Bore; 1" Stroke; 250PSI Maximum Pressure; Single Rod; Carbon Steel; Spring Return; 1/2" Diameter; Front Nose Mounting; Non-Rotating Hexagon Rod; Stainless Steel Rod; -40 to 200 Degree F Operating Temperature
Long Description
Pneumatic Cylinder; Single Acting; 3/4" Bore; 1" Stroke; 250PSI Maximum Pressure; Single Rod; Carbon Steel; Spring Return; 1/2" Diameter; Front Nose Mounting; Non-Rotating Hexagon Rod; Stainless Steel Rod; -40 to 200 Degree F Operating Temperature

