https://www.bdiexpress.com/medias/SROBIMCYLNDR-PNEU-RND-DP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMyN3xpbWFnZS9qcGVnfGFEVXpMMmd5TUM4NU9Ua3lNRGsxTmpZeU1URXdMMU5TVDBKSlRVTlpURTVFVWw5UVRrVlZYMUpPUkY5RVVGOHpNREI0TXpBd0xtcHdad3w3YmE5NTg4NWRjODllZjkyNTJmNjlhNWRkYzc0ZmVmZTBiMzNkMjc4NGZlMjFkNDRkYTMxZGIyYzM2ZDU1ODgz
https://www.bdiexpress.com/medias/SROBIMCYLNDR-PNEU-RND-DP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMyN3xpbWFnZS9qcGVnfGFEVXpMMmd5TUM4NU9Ua3lNRGsxTmpZeU1URXdMMU5TVDBKSlRVTlpURTVFVWw5UVRrVlZYMUpPUkY5RVVGOHpNREI0TXpBd0xtcHdad3w3YmE5NTg4NWRjODllZjkyNTJmNjlhNWRkYzc0ZmVmZTBiMzNkMjc4NGZlMjFkNDRkYTMxZGIyYzM2ZDU1ODgz
21434073
Fluid Power
BIMBA
BIMBA
090.75 DP
BIMBA BIMBA
Description
090.75 DP AIR CYLINDER ; 1-1/16IN X 3/4IN DOUBLE ACTING
Pneumatic Cylinder; Double Acting; 1-1/16" Bore; 3/4" Stroke; 250PSI Maximum Pressure; Single Rod; Round; Non Rotating; Rear Pivot Mounting; Air Return; Stainless Steel Rod; Without Bumper; -29 to 95 Degree C Temperature
Part #
090.75 DP
BDI #
21434073
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/090-75-DP/p/21434073
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0
Product Group - BDI
A03142
Noun
Cylinder
Keyword String
Pneumatic
Product Detail
Pneumatic Cylinder
Product Specification
Double Acting; 1-1/16" Bore; 3/4" Stroke; 250PSI Maximum Pressure; Single Rod; Round; Non Rotating; Rear Pivot Mounting; Air Return; Stainless Steel Rod; Without Bumper; -29 to 95 Degree C Temperature
Long Description
Pneumatic Cylinder; Double Acting; 1-1/16" Bore; 3/4" Stroke; 250PSI Maximum Pressure; Single Rod; Round; Non Rotating; Rear Pivot Mounting; Air Return; Stainless Steel Rod; Without Bumper; -29 to 95 Degree C Temperature

