https://www.bdiexpress.com/medias/INDXXXXXXXXX-17178510-300x300.jpg?context=bWFzdGVyfHJvb3R8ODExOHxpbWFnZS9qcGVnfGFEUmhMMmcxTUM4eE1EYzJOVGczTVRjME16QXdOaTlKVGtSWVdGaFlXRmhZV0ZoZk1UY3hOemcxTVRCZk16QXdlRE13TUM1cWNHY3xkNTZkZGFhNTRlNTJhYzNkYTA3ZmQ3YjM1MjMyZjVjYjhjMDA5YjFiMmU2MzM3ZDY5MzFkYmJlOGE1ZWYyMTRk
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17178510-300x300.jpg?context=bWFzdGVyfHJvb3R8ODExOHxpbWFnZS9qcGVnfGFEUmhMMmcxTUM4eE1EYzJOVGczTVRjME16QXdOaTlKVGtSWVdGaFlXRmhZV0ZoZk1UY3hOemcxTVRCZk16QXdlRE13TUM1cWNHY3xkNTZkZGFhNTRlNTJhYzNkYTA3ZmQ3YjM1MjMyZjVjYjhjMDA5YjFiMmU2MzM3ZDY5MzFkYmJlOGE1ZWYyMTRk
DAFCO FILTRATION
DAFCO FILTRATION
10371
DAFCO FILTRATION DAFCO FILTRATION
Description
10371 PLEATED AIR FILTER ; 15X20X1 SC MERV 8
Pleated Air Filter; 15" X 20" X 1"; Merv 8; Standard Capacity
Part #
10371
BDI #
17178510
Details
12.75
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/10371/p/17178510
Your Price
$ 12.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161505
Weight / Kilogram
0
Product Group - BDI
F02170
Noun
Filter
Keyword String
Air
Product Detail
Pleated Air Filter
Product Specification
Pleated Air Filter; 15" X 20" X 1"; Merv 8; Standard Capacity
Long Description
Pleated Air Filter; 15" X 20" X 1"; Merv 8; Standard Capacity
