https://www.bdiexpress.com/medias/INDXXXXXXXXX-17178510-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgzMjB8aW1hZ2UvanBlZ3xhRGxqTDJoa015ODVPREkxTVRjd016a3hNRGN3TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekUzT0RVeE1GOHpNREI0TXpBd0xtcHdad3wzYTExYTNiNWUyNDBhZDFjOTAwNmZiOWMwOTU4ZGU0ODI1YThlYTE2ZjBlMGViYTE2N2Q4NGFmYTFhMzkxZDE0
DAFCO FILTRATION
DAFCO FILTRATION
10373
DAFCO FILTRATION DAFCO FILTRATION
Description
10373 PLEATED AIR FILTER ; 16X25X1 SC MERV 8
Pleated Air Filter; 16" X 25" X 1"; Merv 8; Standard Capacity
Part #
10373
BDI #
17178512
Details
10.2
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/10373/p/17178512
Your Price
$ 10.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161505
Weight / Kilogram
0
Product Group - BDI
F02170
Noun
Filter
Keyword String
Air
Product Detail
Pleated Air Filter
Product Specification
Pleated Air Filter; 16" X 25" X 1"; Merv 8; Standard Capacity
Long Description
Pleated Air Filter; 16" X 25" X 1"; Merv 8; Standard Capacity