https://www.bdiexpress.com/medias/INDXXXXXXXXX-17178515-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIxOXxpbWFnZS9qcGVnfGFEUXlMMmhoTlM4eE1EYzJOamd3TXpBd09UVTJOaTlKVGtSWVdGaFlXRmhZV0ZoZk1UY3hOemcxTVRWZk16QXdlRE13TUM1cWNHY3xhMWJlMjFkZmRhNjg0YTRkNTI1MjA5NTQ5ZWYzZjg3ZWZmZTU3Mjk0OTViYzZiODEyOWUzYjc1ODQ2NTNmNDlm
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17178515-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIxOXxpbWFnZS9qcGVnfGFEUXlMMmhoTlM4eE1EYzJOamd3TXpBd09UVTJOaTlKVGtSWVdGaFlXRmhZV0ZoZk1UY3hOemcxTVRWZk16QXdlRE13TUM1cWNHY3xhMWJlMjFkZmRhNjg0YTRkNTI1MjA5NTQ5ZWYzZjg3ZWZmZTU3Mjk0OTViYzZiODEyOWUzYjc1ODQ2NTNmNDlm
DAFCO FILTRATION
DAFCO FILTRATION
10377
DAFCO FILTRATION DAFCO FILTRATION
Description
10377 PLEATED AIR FILTER ; 24X24X1 SC MERV 8
Pleated Air Filter; 24" X 24" X 1"; Merv 8; Standard Capacity
Part #
10377
BDI #
17178515
Details
13.99
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/10377/p/17178515
Your Price
$ 13.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161505
Weight / Kilogram
0
Product Group - BDI
F02170
Noun
Filter
Keyword String
Air
Product Detail
Pleated Air Filter
Product Specification
Pleated Air Filter; 24" X 24" X 1"; Merv 8; Standard Capacity
Long Description
Pleated Air Filter; 24" X 24" X 1"; Merv 8; Standard Capacity
