

DAFCO FILTRATION
DAFCO FILTRATION
10382
DAFCO FILTRATION DAFCO FILTRATION
Description
10382 PLEATED AIR FILTER ; 14X25X2 SC MERV 8
Pleated Air Filter; 14" X 25" X 2"; Merv 8; Standard Capacity
Part #
10382
BDI #
17178519
Details
15.04
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/10382/p/17178519
Your Price
$ 15.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161505
Weight / Kilogram
0
Product Group - BDI
F02170
Noun
Filter
Keyword String
Air
Product Detail
Pleated Air Filter
Product Specification
Pleated Air Filter; 14" X 25" X 2"; Merv 8; Standard Capacity
Long Description
Pleated Air Filter; 14" X 25" X 2"; Merv 8; Standard Capacity