https://www.bdiexpress.com/medias/INDXXXXXXXXX-17178522-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkxNnxpbWFnZS9qcGVnfGFETTFMMmd5Tmk4eE1EYzJPRFl3TXpBNE5qZzNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UY3hOemcxTWpKZk16QXdlRE13TUM1cWNHY3w2NWZiOGNiMmZhMTkyOWJlN2E4YTcwNjA0YzllZjNhOTM2NGRmYjcxYzJiNzA0ZjA0NzZhNDE5YWY0MDU3ODZl
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17178522-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkxNnxpbWFnZS9qcGVnfGFETTFMMmd5Tmk4eE1EYzJPRFl3TXpBNE5qZzNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UY3hOemcxTWpKZk16QXdlRE13TUM1cWNHY3w2NWZiOGNiMmZhMTkyOWJlN2E4YTcwNjA0YzllZjNhOTM2NGRmYjcxYzJiNzA0ZjA0NzZhNDE5YWY0MDU3ODZl
DAFCO FILTRATION
DAFCO FILTRATION
10385
DAFCO FILTRATION DAFCO FILTRATION
Description
10385 PLEATED AIR FILTER ; 16X24X2 SC MERV 8
Pleated Air Filter; 16" X 24" X 2"; Merv 8; Standard Capacity
Part #
10385
BDI #
17178522
Details
15.5
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/10385/p/17178522
Your Price
$ 15.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161505
Weight / Kilogram
0
Product Group - BDI
F02170
Noun
Filter
Keyword String
Air
Product Detail
Pleated Air Filter
Product Specification
Pleated Air Filter; 16" X 24" X 2"; Merv 8; Standard Capacity
Long Description
Pleated Air Filter; 16" X 24" X 2"; Merv 8; Standard Capacity
