

DAFCO FILTRATION
DAFCO FILTRATION
10390
DAFCO FILTRATION DAFCO FILTRATION
Description
10390 PLEATED AIR FILTER ; 20X25X2 SC MERV 8
Pleated Air Filter; 20" X 25" X 2"; Merv 8; Standard Capacity
Part #
10390
BDI #
17178527
Details
17.14
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/10390/p/17178527
Your Price
$ 17.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161505
Weight / Kilogram
0
Product Group - BDI
F02170
Noun
Filter
Keyword String
Air
Product Detail
Pleated Air Filter
Product Specification
Pleated Air Filter; 20" X 25" X 2"; Merv 8; Standard Capacity
Long Description
Pleated Air Filter; 20" X 25" X 2"; Merv 8; Standard Capacity