https://www.bdiexpress.com/medias/INDXXXXXXXXX-17178530-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY2NXxpbWFnZS9qcGVnfGFEZzFMMmd6Tnk4eE1EYzJOemcwTkRBNE1UWTVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1UY3hOemcxTXpCZk16QXdlRE13TUM1cWNHY3w1MzBiMmQ1ZTIxODhlOTY4ZDhjYjE1NmEzNzQ3NmE5NDEzZjY4MDYzM2ViMDA5MDQ1NzEyZDk2YjY5YjllODA1
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17178530-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY2NXxpbWFnZS9qcGVnfGFEZzFMMmd6Tnk4eE1EYzJOemcwTkRBNE1UWTVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1UY3hOemcxTXpCZk16QXdlRE13TUM1cWNHY3w1MzBiMmQ1ZTIxODhlOTY4ZDhjYjE1NmEzNzQ3NmE5NDEzZjY4MDYzM2ViMDA5MDQ1NzEyZDk2YjY5YjllODA1
DAFCO FILTRATION
DAFCO FILTRATION
10393
DAFCO FILTRATION DAFCO FILTRATION
Description
10393 PLEATED AIR FILTER ; 12X24X4 SC MERV 8
Pleated Air Filter; 12" X 24" X 4"; Merv 8; Standard Capacity
Part #
10393
BDI #
17178530
Details
19.68
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/10393/p/17178530
Your Price
$ 19.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161505
Weight / Kilogram
0
Product Group - BDI
F02170
Noun
Filter
Keyword String
Air
Product Detail
Pleated Air Filter
Product Specification
Pleated Air Filter; 12" X 24" X 4"; Merv 8; Standard Capacity
Long Description
Pleated Air Filter; 12" X 24" X 4"; Merv 8; Standard Capacity
