https://www.bdiexpress.com/medias/INDXXXXXXXXX-17178537-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc4NDh8aW1hZ2UvanBlZ3xhRFZqTDJoalpDODVPREkxTVRjeE1EUTJORE13TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekUzT0RVek4xOHpNREI0TXpBd0xtcHdad3xmZTc1NGQzYjBjYWQzZTM1NDZlNWI5MjBlMDIwM2U1ODNlYjQ1MjE2MTM1OTcyYzU4ZjkzZWUxZjg4NGVmN2Iw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17178537-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc4NDh8aW1hZ2UvanBlZ3xhRFZqTDJoalpDODVPREkxTVRjeE1EUTJORE13TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekUzT0RVek4xOHpNREI0TXpBd0xtcHdad3xmZTc1NGQzYjBjYWQzZTM1NDZlNWI5MjBlMDIwM2U1ODNlYjQ1MjE2MTM1OTcyYzU4ZjkzZWUxZjg4NGVmN2Iw
DAFCO FILTRATION
DAFCO FILTRATION
10400
DAFCO FILTRATION DAFCO FILTRATION
Description
10400 PLEATED AIR FILTER ; 24X24X4 SC MERV 8
Pleated Air Filter; 24" X 24" X 4"; Merv 8; Standard Capacity
Part #
10400
BDI #
17178537
Details
29.97
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/10400/p/17178537
Your Price
$ 29.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161505
Weight / Kilogram
0
Product Group - BDI
F02170
Noun
Filter
Keyword String
Air
Product Detail
Pleated Air Filter
Product Specification
Pleated Air Filter; 24" X 24" X 4"; Merv 8; Standard Capacity
Long Description
Pleated Air Filter; 24" X 24" X 4"; Merv 8; Standard Capacity

