https://www.bdiexpress.com/medias/INDXXXXXXXXX-17178714-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAxOHxpbWFnZS9qcGVnfGFHRTFMMmd6WWk4eE1EYzJOamt3TkRFMk5ETTRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1UY3hOemczTVRSZk16QXdlRE13TUM1cWNHY3xmYmIyZDI5NGUxOGQxMzQ5MGY5ZjBjNjkxNjJhMTY4MjFiNWQ2OGJlZmM0ZDk1ZTY0ZjQxZTk3YTZjYzcyMWFm
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17178714-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAxOHxpbWFnZS9qcGVnfGFHRTFMMmd6WWk4eE1EYzJOamt3TkRFMk5ETTRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1UY3hOemczTVRSZk16QXdlRE13TUM1cWNHY3xmYmIyZDI5NGUxOGQxMzQ5MGY5ZjBjNjkxNjJhMTY4MjFiNWQ2OGJlZmM0ZDk1ZTY0ZjQxZTk3YTZjYzcyMWFm
DAFCO FILTRATION
DAFCO FILTRATION
10456
DAFCO FILTRATION DAFCO FILTRATION
Description
10456 PLEATED AIR FILTER ; 16X20X2 HC MERV 10
Pleated Air Filter; 16" X 20" X 2"; Merv 10; High Capacity
Part #
10456
BDI #
17178714
Details
16.9
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/10456/p/17178714
Your Price
$ 16.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161505
Weight / Kilogram
0
Product Group - BDI
F02170
Noun
Filter
Keyword String
Air
Product Detail
Pleated Air Filter
Product Specification
Pleated Air Filter; 16" X 20" X 2"; Merv 10; High Capacity
Long Description
Pleated Air Filter; 16" X 20" X 2"; Merv 10; High Capacity
