Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

119303027 https://www.bdiexpress.com/medias/INDXXXXXXXXX-24476450-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIwODh8aW1hZ2UvanBlZ3xhR1F6TDJneFlTODVPRFl4TVRjMU1qRTBNVEV3TDBsT1JGaFlXRmhZV0ZoWVdGOHlORFEzTmpRMU1GOHpNREI0TXpBd0xtcHdad3w1ZDk2M2M2YjMyZTY0Y2Q0OTRkMmQzNGFkNjhmNWIwMDcxOGZiNmJiYWQ2MDQ2OTdkNjRlMmQyY2Q2MDBlN2Yy
24476450 Fluid Power 

FARR FILTERS FARR FILTERS

119303027

Description

119303027 PLEATED PANEL FILTER ; APIII-1X16X12

Air Filter; 16" Length X 12" Width X 1" Thickness

Part #

119303027

BDI #
24476450

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FARR FILTERS
Minimum Buy Quantity
N/A
UNSPSC
40161505
Weight / Kilogram
0.01
Product Group - BDI
F02170
Harmonized Tariff Code
8421.39.80.90
Noun
Filter
Keyword String
Air
Manufacturer URL
https://www.camfil.com
Product Detail
Air Filter
Product Specification
Air Filter; 16" Length X 12" Width X 1" Thickness
Long Description
Air Filter; 16" Length X 12" Width X 1" Thickness