https://www.bdiexpress.com/medias/INDXXXXXXXXX-18178249-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA1MnxpbWFnZS9qcGVnfGFEUXdMMmhtTVM4eE1EYzJOalk1TmpVM09URXdNaTlKVGtSWVdGaFlXRmhZV0ZoZk1UZ3hOemd5TkRsZk16QXdlRE13TUM1cWNHY3xiNGYxOTYxMDY2NGJmZjNjMjk5MzY1ZDE3M2UzOThiYzRmYzk3YjhkYTRmZGZmYTBjZjAzYmZmY2MzMDg0OTcy
https://www.bdiexpress.com/medias/INDXXXXXXXXX-18178249-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA1MnxpbWFnZS9qcGVnfGFEUXdMMmhtTVM4eE1EYzJOalk1TmpVM09URXdNaTlKVGtSWVdGaFlXRmhZV0ZoZk1UZ3hOemd5TkRsZk16QXdlRE13TUM1cWNHY3xiNGYxOTYxMDY2NGJmZjNjMjk5MzY1ZDE3M2UzOThiYzRmYzk3YjhkYTRmZGZmYTBjZjAzYmZmY2MzMDg0OTcy
BMI CANADA
BMI CANADA
11981
BMI CANADA BMI CANADA
Description
11981 READY CUT PIPE ; 2" X 36 GALV
Ready Cut Pipe; 2" X 36"; Galvanized
Part #
11981
BDI #
18179122
Details
107.65
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/11981/p/18179122
Your Price
$ 107.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40170000
Weight / Kilogram
4.9
EAN
0777701119811
Product Group - BDI
F02172
Noun
Pipe
Weight / LBS
10.80264
Product Detail
Ready Cut Pipe
Product Specification
Ready Cut Pipe; 2" X 36"; Galvanized
Long Description
Ready Cut Pipe; 2" X 36"; Galvanized
