Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

13MHHM-3P100150 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-13MHHM-3P100150-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwNXxpbWFnZS9qcGVnfGFEWm1MMmcxWVM4eE1EazNOVE0xTmpreE1UWTBOaTlOUmxKRVZrTllXRmhZV0ZoZk1UTk5TRWhOWHpOUU1UQXdNVFV3WHpNd01IZ3pNREF1YW5Cbnw1ZDc5ZTE4ODc5MzlmODQxYjFkNTQyMTgxYTBiMTE0MDAyOTFhM2MxOGM0ZTk2ZWMwNjY0MTczMmRiNzU0MjEy
19306562 Fluid Power 

DIXON VALVE DIXON VALVE

13MHHM-3P100150

Description

13MHHM-3P100150 3-SEGMENT CLAMP ; 1-1.5"

Clamp; 600 PSI at 70 Deg F | 300 PSI at 250 Deg F Pressure Rating; 304 Stainless Steel Material; 1" X 1-1/2" Tube OD

Part #

13MHHM-3P100150

BDI #
19306562

Details

63.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 63.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.386
Product Group - BDI
F02234
Noun
Clamp
Manufacturer URL
https://dixonvalve.com
Product Detail
Clamp
Product Specification
600 PSI at 70 Deg F | 300 PSI at 250 Deg F Pressure Rating; 304 Stainless Steel Material; 1" X 1-1/2" Tube OD
Long Description
Clamp; 600 PSI at 70 Deg F | 300 PSI at 250 Deg F Pressure Rating; 304 Stainless Steel Material; 1" X 1-1/2" Tube OD