https://www.bdiexpress.com/medias/MFRDVCXXXXXX-150-D-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2N3xpbWFnZS9qcGVnfGFEaG1MMmhsTUM4eE1EazNOVFE0TmpBNE16RXdNaTlOUmxKRVZrTllXRmhZV0ZoZk1UVXdYMFJmUVV4Zk16QXdlRE13TUM1cWNHY3w3YzNkZjEwODJjMjEzOWRmZWRkNWNjMTY1NmQ1N2FhYmIyNjE2MzI5MzBhMmVhMTAzODhhMzViOTlhOTExNmQ2
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-150-D-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2N3xpbWFnZS9qcGVnfGFEaG1MMmhsTUM4eE1EazNOVFE0TmpBNE16RXdNaTlOUmxKRVZrTllXRmhZV0ZoZk1UVXdYMFJmUVV4Zk16QXdlRE13TUM1cWNHY3w3YzNkZjEwODJjMjEzOWRmZWRkNWNjMTY1NmQ1N2FhYmIyNjE2MzI5MzBhMmVhMTAzODhhMzViOTlhOTExNmQ2
DIXON VALVE
DIXON VALVE
150-D-AL
DIXON VALVE DIXON VALVE
Description
150-D-AL CAM AND GROOVE COUPLER ; 1-1/2" FEM NPT ALUM
Coupler; 250 PSI Operating Pressure; 356T6 Aluminum Material; 1-1/2" Size; Nitrile Rubber Seal
Part #
150-D-AL
BDI #
17283700
Details
85.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/150-D-AL/p/17283700
Your Price
$ 85.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.335
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
250 PSI Operating Pressure; 356T6 Aluminum Material; 1-1/2" Size; Nitrile Rubber Seal
Long Description
Coupler; 250 PSI Operating Pressure; 356T6 Aluminum Material; 1-1/2" Size; Nitrile Rubber Seal
