

HERBERT WILLIAMS
HERBERT WILLIAMS
1575
HERBERT WILLIAMS HERBERT WILLIAMS
Description
1575 ; 1 1/2IN LEXAN FOG NOZZLE RED
Fire Hose Nozzle; 1-1/2" Inlet Size; Nh Thread Type; 75 Gpm Flow Rate; Black Bumper Colour
Part #
1575
BDI #
17240918
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/1575/p/17240918
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141731
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Nozzle
Product Detail
Fire Hose Nozzle
Product Specification
Fire Hose Nozzle; 1-1/2" Inlet Size; Nh Thread Type; 75 Gpm Flow Rate; Black Bumper Colour
Long Description
Fire Hose Nozzle; 1-1/2" Inlet Size; Nh Thread Type; 75 Gpm Flow Rate; Black Bumper Colour