

RACO INTERNATIONAL
RACO INTERNATIONAL
1664
RACO INTERNATIONAL RACO INTERNATIONAL
Description
1664 CHASE CLOSED NIPPLE ; FOR CONDUIT TYPE
Chase Closed Nipple; 1" Conduit Trade Size; 55/64" Length; Zinc Conduit Fitting Material; For Conduit Type Rigid
Part #
1664
BDI #
25110547
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/1664/p/25110547
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39131718
Weight / Kilogram
0
Product Group - BDI
F02172
Harmonized Tariff Code
8547.90.00.40
Noun
Nipple
Manufacturer URL
https://www.hubbell.com
Product Detail
Chase Closed Nipple
Product Specification
1" Conduit Trade Size; 55/64" Length; Zinc Conduit Fitting Material
Long Description
Chase Closed Nipple; 1" Conduit Trade Size; 55/64" Length; Zinc Conduit Fitting Material; For Conduit Type Rigid