https://www.bdiexpress.com/medias/SROBIMCYLXXX-PNEU-172-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYyMHxpbWFnZS9qcGVnfGFHVmlMMmd4WXk4NU9Ua3lNRGsxTnpZd05ERTBMMU5TVDBKSlRVTlpURmhZV0Y5UVRrVlZYekUzTWkxRVh6TXdNSGd6TURBdWFuQm58MWNkZWQ5OTBlMmI4MGI1MTA0Y2RiYmE0M2UxNmE5ZDU3ODY4NDJmMDcxNDM5ZDY1Njg3MmJjYmM5NzdhMTdmMg
https://www.bdiexpress.com/medias/SROBIMCYLXXX-PNEU-172-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYyMHxpbWFnZS9qcGVnfGFHVmlMMmd4WXk4NU9Ua3lNRGsxTnpZd05ERTBMMU5TVDBKSlRVTlpURmhZV0Y5UVRrVlZYekUzTWkxRVh6TXdNSGd6TURBdWFuQm58MWNkZWQ5OTBlMmI4MGI1MTA0Y2RiYmE0M2UxNmE5ZDU3ODY4NDJmMDcxNDM5ZDY1Njg3MmJjYmM5NzdhMTdmMg
BIMBA
BIMBA
172-DNT
BIMBA BIMBA
Description
172-DNT AIR CYLINDER ; 1-1/2IN BORE 2IN STROKE LG 250PSI
Pneumatic Cylinder; Double Acting; 1-1/2" Bore; 2" Stroke; 250PSI Maximum Pressure; Single Rod; Round; Non Rotating; Front Nose Mounting; Carbon Steel Solid Rod; Without Bumper; -29 to 95 Degree C Temperature
Part #
172-DNT
BDI #
21545517
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/172-DNT/p/21545517
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0
Product Group - BDI
A03142
Noun
Cylinder
Keyword String
Pneumatic
Product Detail
Pneumatic Cylinder
Product Specification
Double Acting; 1-1/2" Bore; 2" Stroke; 250PSI Maximum Pressure; Single Rod; Round; Non Rotating; Front Nose Mounting; Carbon Steel Solid Rod; Without Bumper; -29 to 95 Degree C Temperature
Long Description
Pneumatic Cylinder; Double Acting; 1-1/2" Bore; 2" Stroke; 250PSI Maximum Pressure; Single Rod; Round; Non Rotating; Front Nose Mounting; Carbon Steel Solid Rod; Without Bumper; -29 to 95 Degree C Temperature
