DIXON VALVE
DIXON VALVE
1720R
DIXON VALVE DIXON VALVE
Description
1720R EAR PINCH-ON CLAMP ; 3/4" NOMINAL 304SS
Ear Clamp; 3/4" Nominal Size; 304 Stainless Steel Material; 0.335" Width
Part #
1720R
BDI #
19307816
Details
2.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/1720R/p/19307816
Your Price
$ 2.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.007
Product Group - BDI
F02234
Noun
Clamp
Keyword String
Ear
Manufacturer URL
https://dixonvalve.com
Product Detail
Ear Clamp
Product Specification
3/4" Nominal Size; 304 Stainless Steel Material; 0.335" Width
Long Description
Ear Clamp; 3/4" Nominal Size; 304 Stainless Steel Material; 0.335" Width

