https://www.bdiexpress.com/medias/INDXXXCYLXXX-20077428-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUzMXxpbWFnZS9qcGVnfGFERTFMMmhrTUM4eE1EYzNNREkxTmpneU1qTXdNaTlKVGtSWVdGaERXVXhZV0ZoZk1qQXdOemMwTWpoZk16QXdlRE13TUM1cWNHY3xlNTAyMzdhZDk2YjQwYWYzZmUzOGQwYjQ5Mzc4NWQ5N2ZmNGIwZmYwZDA2ZDcwZDMzZGE1ODYzNmJjYjEzODRh
https://www.bdiexpress.com/medias/INDXXXCYLXXX-20077428-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUzMXxpbWFnZS9qcGVnfGFERTFMMmhrTUM4eE1EYzNNREkxTmpneU1qTXdNaTlKVGtSWVdGaERXVXhZV0ZoZk1qQXdOemMwTWpoZk16QXdlRE13TUM1cWNHY3xlNTAyMzdhZDk2YjQwYWYzZmUzOGQwYjQ5Mzc4NWQ5N2ZmNGIwZmYwZDA2ZDcwZDMzZGE1ODYzNmJjYjEzODRh
BIMBA
BIMBA
173-DPB
BIMBA BIMBA
Description
173-DPB ; PNEUMATIC CYLINDER
Pneumatic Cylinder; Double Acting; 1-1/2" Bore; 3" Stroke; 1/2" Rod Diameter; 1/4" NPT Ports; Steel Rod; Aluminum Body
Part #
173-DPB
BDI #
20077484
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/173-DPB/p/20077484
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0.005
Product Group - BDI
A03142
Harmonized Tariff Code
8412.31.00.80
Noun
Cylinder
Keyword String
Pneumatic
Manufacturer URL
https://www.bimba.com
Product Detail
Pneumatic Cylinder
Product Specification
Double Acting; 1-1/2" Bore; 3" Stroke; 1/2" Rod Diameter; 1/4" NPT Ports; Steel Rod; Aluminum Body
Long Description
Pneumatic Cylinder; Double Acting; 1-1/2" Bore; 3" Stroke; 1/2" Rod Diameter; 1/4" NPT Ports; Steel Rod; Aluminum Body
